Shop CONTINENTAL ABRASIVES
See all product information
Create Account
7in x .250in x DIA-7/8in-5/8in Premium Sandwich 3 Blade Diamond Tuck Pointing Blade
- Mfr # DB-00742
- Zoro # G522840655
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Blade Dia.
7 in
Segment Height
0.400 in
Abrasive Material
Diamond
Segment Thickness
0.375 in
Segment Type
Segmented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-00742
- Zoro #
- G522840655
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Blade Dia.
- 7 in
- Segment Height
- 0.400 in
- Segment Thickness
- 0.375 in
- Inside Dia.
- 7/8"-5/8"
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Diamond Tuck Pointing Blade
- Abrasive Material
- Diamond
- Segment Type
- Segmented
- Series
- 3-SAN - Pro
- Max. RPM
- 8,700 RPM
- For Use With
- Angle Grinder
- Application
- Mortar Joints
- Wet or Dry Application
- Dry
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.