7in x .250in x DIA-7/8in-5/8in Pro Level Laser Welded Diamond Tuck Pointing Blade

  • Mfr # DB-00695

  • Zoro # G422840694


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Blade Dia.
7 in
Max. RPM
8,700 RPM
Application
Mortar Joints
Length
7 in
Segment Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00695
Zoro #
G422840694
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 in
Length
7 in
Segment Thickness
0.250 in
Segment Height
0.400 in
Inside Dia.
7/8"-5/8"
Width
7 in

Details

Item
Diamond Tuck Pointing Blade
Max. RPM
8,700 RPM
Application
Mortar Joints
For Use With
Angle Grinder
Wet or Dry Application
Dry
Segment Type
Segmented
Series
LM-250 - Pro
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.