Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in x .375in x 5/8-11in Threaded V Point Crack Chaser Blade

  • Mfr # DB-00689A

  • Zoro # G922840644


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Max. RPM
8,700 RPM
For Use With
Angle Grinder
Inside Dia.
5/8"-11
Segment Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00689A
Zoro #
G922840644
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
7 in
Inside Dia.
5/8"-11
Segment Thickness
0.375 in
Blade Dia.
7 in
Segment Height
0.550 in
Length
7 in

Details

Max. RPM
8,700 RPM
For Use With
Angle Grinder
Item
Diamond Crack Chaser
Segment Type
Segmented
Abrasive Material
Diamond
Application
V Groove Crack repair
Series
V-Crack Chaser - Pro
Wet or Dry Application
Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.