7in x .375in x 7/8in-5/8in V Point Crack Chaser Blade

  • Mfr # DB-00689

  • Zoro # G122840703


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Series
V-Crack Chaser - Pro
Application
V Groove Crack repair
Blade Dia.
7 in
Wet or Dry Application
Dry
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00689
Zoro #
G122840703
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Dia.
7 in
Width
7 in
Segment Thickness
0.375 in
Segment Height
0.550 in
Inside Dia.
7/8"-5/8"
Length
7 in

Details

Series
V-Crack Chaser - Pro
Application
V Groove Crack repair
Wet or Dry Application
Dry
Item
Diamond Crack Chaser
Segment Type
Segmented
For Use With
Angle Grinder
Max. RPM
8,700 RPM
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.