Zoro Homepage

7in x 5/8-11 Threaded Standard Single Row Diamond Grinding Cup

  • Mfr # DB-00926

  • Zoro # G322840701


product price: $66.85
/ea

Key Features

Wet or Dry Application
Wet or Dry
Abrasive Wheel Diameter
7 in
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Segment Height
0.220 in
Max. RPM
8,700 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00926
Zoro #
G322840701
UPC #
-
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Segment Height
0.220 in
Width
7 in
Inside Dia.
5/8"-11
Length
7 in

Details

Item
Diamond Grinding Cup
Wet or Dry Application
Wet or Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Max. RPM
8,700 RPM
For Use With
Angle Grinder
Series
CW 1-S Single Rim Standard
Segment Type
Segmented
Abrasive Material
Diamond

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.