Zoro Homepage

7in x 5/8in-11 Large Segment Arrow Dimaond Grinding Cup Wheel

  • Mfr # DB-00932

  • Zoro # G222840726


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
Arrow Cup Pro
Segment Height
0.220 in
Segment Type
Segmented
For Use With
Angle Grinder
Inside Dia.
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00932
Zoro #
G222840726
UPC #
-
Country of Origin
China

Dimensions

Segment Height
0.220 in
Inside Dia.
5/8"-11
Abrasive Wheel Diameter
7 in
Length
7 in
Width
7 in

Details

Series
Arrow Cup Pro
Segment Type
Segmented
For Use With
Angle Grinder
Max. RPM
8,700 RPM
Abrasive Material
Diamond
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Item
Diamond Grinding Cup
Wet or Dry Application
Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.