7in x 5/8in-11 Threaded - 12 Segment Standard Turbo Diamond Grinding Cup
Mfr # DB-00919
Zoro # G722840707
product price: $71.39
/eaKey Features
Abrasive Wheel Diameter
7 in
Abrasive Material
Diamond
Max. RPM
8,700 RPM
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Series
Astro-S Segmented Turbo - Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00919
Zoro #
G722840707
UPC #
-
Country of Origin
Viet Nam
Dimensions
Abrasive Wheel Diameter
7 in
Length
7 in
Inside Dia.
5/8"-11
Width
7 in
Segment Height
0.220 in
Details
Abrasive Material
Diamond
Max. RPM
8,700 RPM
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Item
Diamond Grinding Cup
Series
Astro-S Segmented Turbo - Standard
Segment Type
Segmented Turbo
Wet or Dry Application
Dry
For Use With
Angle Grinder
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.