7in x 5/8in-11 Threaded Turbo Full Ring Premium Diamond Grinding Wheel
Mfr # DB-00886
Zoro # G622840852
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Max. RPM
8,700 RPM
Length
7 in
Wet or Dry Application
Dry
Segment Type
Turbo
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00886
Zoro #
G622840852
UPC #
-
Country of Origin
China
Dimensions
Length
7 in
Abrasive Wheel Diameter
7 in
Width
7 in
Segment Height
0.295 in
Details
Max. RPM
8,700 RPM
Wet or Dry Application
Dry
Segment Type
Turbo
Abrasive Material
Diamond
Series
TKCW-C Ring
Item
Diamond Grinding Cup
For Use With
Angle Grinder
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.