Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7in x 7/8in-5/8in - 24 Segment Premium Turbo Diamond Grinding Cup

  • Mfr # DB-00868

  • Zoro # G922840682


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Dry
Abrasive Wheel Diameter
7 in
Segment Type
Segmented Turbo
Series
Astro-P Segmented Turbo - Premium
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00868
Zoro #
G922840682
UPC #
-
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Width
7 in
Segment Height
0.295 in
Length
7 in
Inside Dia.
7/8"-5/8"

Details

Wet or Dry Application
Dry
Segment Type
Segmented Turbo
Series
Astro-P Segmented Turbo - Premium
Item
Diamond Grinding Cup
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Max. RPM
8,700 RPM
Abrasive Material
Diamond
For Use With
Angle Grinder

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.