7in x 7/8in-5/8in Turbo Full Ring Premium Diamond Grinding Wheel

  • Mfr # DB-00884

  • Zoro # G422840649


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
For Use With
Angle Grinder
Inside Dia.
7/8"-5/8"
Length
7 in
Segment Height
0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00884
Zoro #
G422840649
UPC #
-
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
7 in
Inside Dia.
7/8"-5/8"
Length
7 in
Segment Height
0.295 in
Width
7 in

Details

For Use With
Angle Grinder
Series
TKCW-C Ring
Abrasive Material
Diamond
Max. RPM
8,700 RPM
Item
Diamond Grinding Cup
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Segment Type
Turbo
Wet or Dry Application
Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.