Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc

  • Mfr # SD-80PAN120

  • Zoro # G908117708


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Disc Diameter
8
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
X-Weight Polyester
Width
8
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-80PAN120
Zoro #
G908117708
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
8
Width
8
Length
8

Details

Grit
120
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Color
Brown
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.