
8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc
Mfr # SD-80PAN320
Zoro # G808085633
product price: $2.69
/eaSold in multiples of 10 for $26.90
Key Features
Disc Diameter
8
Color
Brown
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Length
8
Backing Material
X-Weight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-80PAN320
Zoro #
G808085633
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
8
Length
8
Width
8
Details
Grit
320
Color
Brown
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.