
8" X Weight Cloth Zirconia 36 Grit PSA Disc
Mfr # SD-80PZN036
Zoro # G908117814
product price: $4.95
/eaSold in multiples of 10 for $49.50
Key Features
Disc Diameter
8
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-80PZN036
Zoro #
G908117814
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
8
Length
8
Width
8
Details
Grit
36
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.