
8" X Weight Cloth Zirconia 60 Grit PSA Disc
Mfr # SD-80PZN060
Zoro # G308117797
product price: $3.75
/eaSold in multiples of 10 for $37.50
Key Features
Disc Diameter
8
Width
8
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-80PZN060
Zoro #
G308117797
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
8
Width
8
Length
8
Details
Grit
60
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Blue
Backing Material
X-Weight Polyester
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.