8in x .060in x 5/8in Premium Wet Tile Blade

  • Mfr # DB-00804

  • Zoro # G522840679


product price: $47.99
/ea

Key Features

Segment Type
Continuous Rim
Abrasive Material
Diamond
Application
Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
Inside Dia.
5/8"
Series
TLK-800 Tile Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00804
Zoro #
G522840679
UPC #
-
Country of Origin
Indonesia

Dimensions

Inside Dia.
5/8"
Length
8 in
Blade Dia.
8 in
Width
8 in
Segment Height
10 mm
Segment Thickness
0.060 in

Details

Item
Wet Ceramic Tile Diamond Blade Premium
Segment Type
Continuous Rim
Abrasive Material
Diamond
Application
Fast smooth cutting on a wide variety of ceramic tile, quarry tile, and other hard, vitreous material.
Series
TLK-800 Tile Wet
Wet or Dry Application
Wet or Dry
Max. RPM
6,800 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.