8in x .060in x 5/8in Super Grade Wet Tile Blade

  • Mfr # DB-00844

  • Zoro # G422840779


product price: $68.15
/ea

Key Features

Blade Dia.
8 in
Segment Height
10 mm
Wet or Dry Application
Wet or Dry
Max. RPM
6,800 RPM
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00844
Zoro #
G422840779
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
8 in
Segment Height
10 mm
Width
8 in
Inside Dia.
5/8"
Segment Thickness
0.060 in
Length
8 in

Details

Wet or Dry Application
Wet or Dry
Max. RPM
6,800 RPM
Application
Maximum performance on all ceramic tile, porcelain or stone material. Extra High Diamond Concentration.
Segment Type
Continuous Rim
Abrasive Material
Diamond
Item
Wet Ceramic Tile Diamond Blade Pro
Series
TLK-900 Super Wet

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.