8in x .080in x DIA-7/8in - 5/8in Laser Welded Purpose Diamond Blade

  • Mfr # DB-00676

  • Zoro # G822840669


product price:  $64.25
/ea

Key Features

Abrasive Material
Diamond
Segment Type
Segmented
Length
8 in
Blade Dia.
8 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00676
Zoro #
G822840669
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
8 in
Blade Dia.
8 in
Segment Height
0.400 in
Segment Thickness
0.080 in
Inside Dia.
7/8"-5/8"
Width
8 in

Details

Abrasive Material
Diamond
Segment Type
Segmented
Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Series
LM-301
Wet or Dry Application
Wet or Dry
Max. RPM
6,800 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.