8in x .080in x DIA-7/8in - 5/8in Sintered General Purpose Diamond Blade

  • Mfr # DB-00646

  • Zoro # G622840777


product price:  $34.39
/ea

Key Features

Wet or Dry Application
Wet or Dry
Segment Thickness
0.080 in
Segment Type
Segmented
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00646
Zoro #
G622840777
UPC #
-
Country of Origin
Indonesia

Dimensions

Segment Thickness
0.080 in
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
Width
8 in
Length
8 in
Blade Dia.
8 in

Details

Wet or Dry Application
Wet or Dry
Segment Type
Segmented
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Abrasive Material
Diamond
Series
LM301S
Item
Diamond Saw Blade
Max. RPM
6,800 RPM

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.