9in x .080in x DIA-7/8in - 5/8in Laser Welded Purpose Diamond Blade

  • Mfr # DB-00681

  • Zoro # G322840732


product price:  $73.99
/ea

Key Features

Segment Height
0.400 in
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Wet or Dry
Inside Dia.
7/8"-5/8"
Segment Thickness
0.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00681
Zoro #
G322840732
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Height
0.400 in
Inside Dia.
7/8"-5/8"
Segment Thickness
0.095 in
Blade Dia.
9 in
Length
9 in
Width
9 in

Details

Item
Diamond Saw Blade
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Wet or Dry Application
Wet or Dry
Max. RPM
6,600 RPM
Segment Type
Segmented
Abrasive Material
Diamond
Series
LM-301

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.