Shop CONTINENTAL ABRASIVES
See all product information
Create Account
Chop Saw Cut-Off Wheel, 14", 1/8" Thick, 1" Arbor, ShieldTech AO, Type 1, Ulticut, Cutting
- Mfr # AU1-11401191
- Zoro # G608118135
product price:Â
$
9.95
/ea
Sold in multiples of 5 for
$49.75
Key Features
Wheel Type
T-1 Flat
Overall Diameter
14 in
Overall Thickness
1/7 in
Connector Size
1 in
Abrasive Material
ShieldTech Treated A/O Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU1-11401191
- Zoro #
- G608118135
- UPC #
- 748252509949
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Abrasive Material
- ShieldTech Treated A/O Mix
- Series
- Ulticut
- Color
- Black
- For Use With
- Stationary Saw, Portable Electric Saw
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- Maximum Operating Speed
- 4365
- Item
- Chop Saw Wheel
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 1/7 in
- Connector Size
- 1 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.