Shop CONTINENTAL ABRASIVES
See all product information
Create Account
Chop Saw Cut-Off Wheel, 14", 3/32" Thick, 1" Arbor, ShieldTech AO, Type 1, Ulticut, Cutting
- Mfr # AU1-11400991
- Zoro # G508118136
product price:Â
$
8.55
/ea
Sold in multiples of 5 for
$42.75
Key Features
Wheel Type
T-1 Flat
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Abrasive Material
ShieldTech Treated A/O Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU1-11400991
- Zoro #
- G508118136
- UPC #
- 689076724319
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Abrasive Material
- ShieldTech Treated A/O Mix
- Series
- Ulticut
- Color
- Black
- For Use With
- Low Horse Power Portable Electric Chop Saw
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
- Maximum Operating Speed
- 4365
- Item
- Cut-Off Wheel
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 3/32 in
- Connector Size
- 1 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.