Shop CONTINENTAL ABRASIVES
See all product information
Create Account
Cut-Off Wheel, 4-1/2", .040" Thick, 7/8" Arbor, ShieldTech Treated Ceramic Mix, Type 1, Cutting
- Mfr # AC3-10450251
- Zoro # G308118220
product price:Â
$
3.39
/ea
Sold in multiples of 25 for
$84.75
Key Features
Wheel Type
T-1 Flat
Overall Diameter
4-1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Abrasive Material
ShieldTech Treated Ceramic Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC3-10450251
- Zoro #
- G308118220
- UPC #
- 787790345008
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Abrasive Material
- ShieldTech Treated Ceramic Mix
- Series
- Ulticut Plus Ceramic
- Color
- Black
- For Use With
- Angle Grinder
- Maximum Operating Speed
- 13580
- Item
- Cut-Off Wheel
- Features
- Fast burr-free cutting; Proprietary blend of premium abrasive grains
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.04 in
- Connector Size
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.