Cut-Off Wheel, 6", .040" Thick, 7/8" Arbor, ShieldTech Treated Ceramic Mix, Type 1, Cutting
- Mfr # AC3-10600351
- Zoro # G208118283
Key Features
Specifications
Details
- MFR #
- AC3-10600351
- Zoro #
- G208118283
- UPC #
- 752830563247
- Country of Origin
- China
- Wheel Type
- T-1 Flat
- Abrasive Material
- ShieldTech Treated Ceramic Mix
- Series
- Ulticut Plus Ceramic
- Color
- Black
- For Use With
- Angle Grinder
- Maximum Operating Speed
- 10190
- Item
- Cut-Off Wheel
- Features
- Fast burr-free cutting; Proprietary blend of premium abrasive grains
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.04 in
- Connector Size
- 7/8 in
Description
Continental Abrasives AC3-10600351 is a cut-off wheel for cutting and sectioning. The specified work materials are steel and stainless steel. Maximum operating speed: 10,190 RPM; match the wheel rating to the tool before use. Steel and stainless steel application: choose this wheel for cutting and sectioning on the specified material. 6 in diameter helps match the wheel to the saw or grinder capacity. .040 in thickness defines the working profile for the specified cutting or grinding task. 7/8 in connection identifies the required spindle or arbor fit. ShieldTech Treated Ceramic Mix abrasive provides the cutting surface for the listed material application. T-1 Flat wheel profile makes the intended tool setup clear before ordering. 2 layers of fiberglass reinforcement are built into the bonded wheel. Cut-off format separates material at the wheel edge for stock preparation and fabrication. Angle Grinder is the specified machine type for this wheel. Selection details: Diameter: 6 in; Thickness: .040 in; Arbor / Connection: 7/8 in; Wheel Type: T-1 Flat; Maximum Operating Speed: 10,190 RPM; Primary Material Application: Steel and stainless steel; Abrasive Material: ShieldTech Treated Ceramic Mix; For Use With: Angle Grinder; Abrasive Type: Bonded; Reinforcement Layers: 2; Reinforcement Material: Fiberglass; Connector Type: Unthreaded arbor hole; Series: Ulticut Plus Ceramic. Select the wheel diameter, thickness, connection and profile for the specified machine and work material. Confirm the marked wheel speed and the machine rating before installation.
- Maximum operating speed: 10,190 RPM; match the wheel rating to the tool before use.
- Steel and stainless steel application: choose this wheel for cutting and sectioning on the specified material.
- 6 in diameter helps match the wheel to the saw or grinder capacity.
- .040 in thickness defines the working profile for the specified cutting or grinding task.
- 7/8 in connection identifies the required spindle or arbor fit.
- ShieldTech Treated Ceramic Mix abrasive provides the cutting surface for the listed material application.
- T-1 Flat wheel profile makes the intended tool setup clear before ordering.
- 2 layers of fiberglass reinforcement are built into the bonded wheel.
- Cut-off format separates material at the wheel edge for stock preparation and fabrication.
- Angle Grinder is the specified machine type for this wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.