Shop CONTINENTAL ABRASIVES
See all product information
Create Account
Cutting and Grinding Wheel, 7", 1/8" Thick, 7/8" Arbor, ShieldTech AO, Type 27, Ulticut
- Mfr # AU6-10701152
- Zoro # G708118226
product price:Â
$
3.79
/ea
Sold in multiples of 10 for
$37.90
Key Features
Wheel Type
T-27 Depressed Center
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Abrasive Material
ShieldTech Treated A/O Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU6-10701152
- Zoro #
- G708118226
- UPC #
- 653341413826
- Country of Origin
- China
- Item
- Depressed Center Wheels
- Wheel Type
- T-27 Depressed Center
- Abrasive Material
- ShieldTech Treated A/O Mix
- Series
- Ulticut
- Maximum Operating Speed
- 8600 RPM
- For Use With
- Angle Grinder
- Color
- Black
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.