Gas Saw Cut-Off Wheel, 12", 1/8" (5/32") Thick, 1" Arbor, Aluminum Oxide, Type 1, A7-11201281
- Mfr # A7-11201281
- Zoro # G008118261
Key Features
Specifications
Details
- MFR #
- A7-11201281
- Zoro #
- G008118261
- UPC #
- 748252815033
- Country of Origin
- China
- Item
- Chop Saw Wheel
- Wheel Type
- T-1 Flat
- Abrasive Material
- Aluminum Oxide
- Series
- Signature
- Color
- Black
- Features
- Fast cutting; Extremely long life; Great for stock removal rate and easy to use.
- For Use With
- Portable Gas or Electric High Speed Saw
- Maximum Operating Speed
- 6360
- Primary Material Application
- Ferrous and non-ferrous metals i.e. iron, steel, welds
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 1 in
Description
Continental Abrasives A7-11201281 is a gas saw cut-off wheel for cutting and sectioning. The specified work materials are steel and ferrous metal. 1/8 in (5/32 in) labeled thickness identifies the gas-saw wheel profile. Maximum operating speed: 6,360 RPM; match the product rating to the tool before use. Steel and ferrous metal application: choose this wheel for cutting and sectioning on the specified material. 12 in diameter helps match the wheel to the saw or grinder capacity. 1 in connection identifies the required spindle or arbor fit. Aluminum Oxide abrasive provides the cutting surface for the listed material application. T-1 Flat wheel profile makes the intended tool setup clear before ordering. Three layers of fiberglass reinforcement support gas-saw cutting applications. Gas-saw format fits jobsite cutting workflows when wheel size, mounting and rated speed match the machine. High-speed gas-powered saw is the specified machine type for this wheel. Selection details: Diameter: 12 in; Thickness: 1/8 in (5/32 in); Arbor / Connection: 1 in; Wheel Type: T-1 Flat; Maximum Operating Speed: 6,360 RPM; Primary Material Application: Steel and ferrous metal; Abrasive Material: Aluminum Oxide; For Use With: High-speed gas-powered saw; Abrasive Type: Bonded; Reinforcement Layers: 3; Reinforcement Material: Fiberglass; Connector Type: Unthreaded arbor hole; Series: Signature. Select the wheel diameter, thickness, connection and profile for the specified machine and work material. Confirm the marked wheel speed and the machine rating before installation.
- 1/8 in (5/32 in) labeled thickness identifies the gas-saw wheel profile.
- Maximum operating speed: 6,360 RPM; match the product rating to the tool before use.
- Steel and ferrous metal application: choose this wheel for cutting and sectioning on the specified material.
- 12 in diameter helps match the wheel to the saw or grinder capacity.
- 1 in connection identifies the required spindle or arbor fit.
- Aluminum Oxide abrasive provides the cutting surface for the listed material application.
- T-1 Flat wheel profile makes the intended tool setup clear before ordering.
- Three layers of fiberglass reinforcement support gas-saw cutting applications.
- Gas-saw format fits jobsite cutting workflows when wheel size, mounting and rated speed match the machine.
- High-speed gas-powered saw is the specified machine type for this wheel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.