
SA-1 Double Cut Cylindrical Plain End Tungsten Carbide Burr
Mfr # CB-SA1D
Zoro # G608085581
product price: $11.49
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Cut Type
Double Cut
For Use With
Die Grinder, Air Tool
Application
Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SA1D
Zoro #
G608085581
UPC #
689076713313
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
1/4 in
Length of Cut
5/8 in
Details
Material
Tungsten Carbide
Cut Type
Double Cut
For Use With
Die Grinder, Air Tool
Application
Deburring
Shape
Cylindrical
Series
SA-1
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.