Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SA-3 Double Cut Cylindrical Plain End Tungsten Carbide Burr

  • Mfr # CB-SA3D

  • Zoro # G108085616


product price: $14.49
/ea

Key Features

Material
Tungsten Carbide
Shank Diameter
1/4
Cut Type
Double Cut
Dia. (In.)
3/8 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SA3D
Zoro #
G108085616
UPC #
689076713412
Country of Origin
China

Dimensions

Shank Diameter
1/4
Dia. (In.)
3/8 in
Length of Cut
3/4 in

Details

Material
Tungsten Carbide
Cut Type
Double Cut
Shape
Cylindrical
For Use With
Die Grinder, Air Tool
Application
Deburring
Series
SA-3
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.