
SA-5 Double Cut Cylindrical Plain End Tungsten Carbide Burr 6" Shank
Mfr # CB-SA5DL6
Zoro # G908085571
product price: $46.59
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
For Use With
Die Grinder, Air Tool
Dia. (In.)
1/2 in
Shank Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-SA5DL6
Zoro #
G908085571
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
1/2 in
Details
Material
Tungsten Carbide
For Use With
Die Grinder, Air Tool
Shank Style
Extended
Cut Type
Double Cut
Shape
Cylindrical
Color
Silver
Series
SA-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.