
SB-3 Double Cut Cylindrical With End Cut Tungsten Carbide Burr 6" Shank
Mfr # CB-SB3DL6
Zoro # G408085590
product price:Â $29.19
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Dia. (In.)
3/8 in
Color
Silver
Shank Style
Extended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SB3DL6
Zoro #
G408085590
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
3/8 in
Details
Material
Tungsten Carbide
Color
Silver
Shank Style
Extended
For Use With
Die Grinder, Air Tool
Cut Type
Double Cut
Shape
Cylindrical
Series
SB-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.