
SD-3 Aluminum Cut Round Ball Tungsten Carbide Burr for Non-Ferrous Materials
Mfr # CB-SD3NF
Zoro # G508084806
product price:Â $18.39
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Dia. (In.)
3/8 in
Application
Deburring
Series
SD-3NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-SD3NF
Zoro #
G508084806
UPC #
689076720618
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
3/8 in
Length of Cut
5/16 in
Details
Material
Tungsten Carbide
Application
Deburring
Series
SD-3NF
For Use With
Die Grinder, Air Tool
Shape
Round Ball
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.