
SD-5 Double Cut Round Ball Tungsten Carbide Burr 6" Shank
Mfr # CB-SD5DL6
Zoro # G708085597
product price: $24.79
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Color
Silver
Dia. (In.)
1/2 in
For Use With
Die Grinder, Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SD5DL6
Zoro #
G708085597
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
1/2 in
Details
Material
Tungsten Carbide
Color
Silver
For Use With
Die Grinder, Air Tool
Shank Style
Extended
Cut Type
Double Cut
Shape
Round Ball
Series
SD-5NF
Application
Deburring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.