
SE-1 Double Cut Oval Tungsten Carbide Burr
Mfr # CB-SE1D
Zoro # G308085621
product price: $10.55
/eaKey Features
Material
Tungsten Carbide
Shank Diameter
1/4
Primary Material Application
Cast iron, copper, brass, and steel.
Shape
Oval
For Use With
Die Grinder, Air Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SE1D
Zoro #
G308085621
UPC #
689076714518
Country of Origin
China
Dimensions
Shank Diameter
1/4
Dia. (In.)
1/4 in
Length of Cut
3/8 in
Details
Material
Tungsten Carbide
Primary Material Application
Cast iron, copper, brass, and steel.
Shape
Oval
For Use With
Die Grinder, Air Tool
Series
SE-1
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.