SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr 6" Shank

  • Mfr # CB-SL4DL6

  • Zoro # G308084808


product price:  $44.15
/ea

Key Features

Material
Tungsten Carbide
Shank Diameter
1/4
Cut Type
Double Cut
Shape
Conical Ball Nose
For Use With
Die Grinder, Air Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-SL4DL6
Zoro #
G308084808
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
1/4

Details

Material
Tungsten Carbide
Cut Type
Double Cut
Shape
Conical Ball Nose
For Use With
Die Grinder, Air Tool
Color
Silver
Series
SL-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.