SM-3 Double Cut Conical Pointed Nose Tungsten Carbide Burr 6" Shank

  • Mfr # CB-SM3DL6

  • Zoro # G408084807


product price: $25.75
/ea

Key Features

Material
Tungsten Carbide
Shank Diameter
1/4
Shape
Conical Pointed Nose
For Use With
Die Grinder, Air Tool
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SM3DL6
Zoro #
G408084807
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
1/4

Details

Material
Tungsten Carbide
Shape
Conical Pointed Nose
For Use With
Die Grinder, Air Tool
Color
Silver
Series
SM-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.