Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-10-31
- Zoro # G016526317
product price:Â
$
25.95
/ea
Key Features
Standards
ARPM Class B
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 158 Degrees F
Hose Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5Z02530-10-31
- Zoro #
- G016526317
- UPC #
- -
- Country of Origin
- United States
- Item
- Air and Multipurpose Hose Assembly
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -40 Degrees to 158 Degrees F
- Hose Fitting B Type
- FNPSM
- Hose Color
- Orange
- Hose Reinforcement Material
- Polyester Yarn
- Hose Cover Material
- TPE
- Hose Tube Material
- TPE
- Hose Fitting B Material
- Brass
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Material
- Brass
- Hose Fitting A Type
- MNPT
Dimensions
- Hose Length
- 10 ft
- Hose Inside Dia.
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 10 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.