Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-15-41
- Zoro # G416526221
product price:Â
$
35.75
/ea
Key Features
Hose Inside Dia.
1/4 in
Standards
ARPM Class B
Safety Factor
4:1
Temp. Range
-40 Degrees to 158 Degrees F
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5Z02530-15-41
- Zoro #
- G416526221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 15 ft
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air and Multipurpose Hose Assembly
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Temp. Range
- -40 Degrees to 158 Degrees F
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- FNPSM
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Cover Material
- TPE
- Hose Color
- Orange
- Hose Reinforcement Material
- Polyester Yarn
- Hose Fitting B Material
- Brass
- Hose Tube Material
- TPE
- Hose Fitting A Material
- Brass
- Hose Fitting B Type
- FNPSM
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 15 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.