Air and Multipurpose Hose Assembly
- Mfr # F5Z02530-75-51
- Zoro # G516526664
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degrees to 158 Degrees F
Hose Inside Dia.
1/4 in
Standards
ARPM Class B
Safety Factor
4:1
Hose Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5Z02530-75-51
- Zoro #
- G516526664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 75 ft
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
- Hose Fitting B Size
- 1/4 in
Details
- Item
- Air and Multipurpose Hose Assembly
- Temp. Range
- -40 Degrees to 158 Degrees F
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Brass
- Hose Tube Material
- TPE
- Hose Fitting A Material
- Carbon Steel
- Hose Reinforcement Material
- Polyester Yarn
- Hose Fitting A Type
- M Quick Disconnect
- Hose Color
- Orange
- Hose Cover Material
- TPE
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting B Type
- F Quick Disconnect
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 75 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.