Zoro Homepage

Air and Multipurpose Hose Assembly

  • Mfr # F5Z03830-05-MMS

  • Zoro # G516526510


product price: $39.65
/ea

Key Features

Safety Factor
4:1
Fitting Size
1/4 in x 1/4 in
Standards
ARPM Class B
Hose Inside Dia.
3/8 in
Temp. Range
-40 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5Z03830-05-MMS
Zoro #
G516526510
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Inside Dia.
3/8 in
Hose Length
5 ft
Hose Fitting B Size
1/4 in
Hose Outside Dia.
5/8 in
Hose Fitting A Size
1/4 in

Details

Item
Air and Multipurpose Hose Assembly
Safety Factor
4:1
Standards
ARPM Class B
Temp. Range
-40 Degrees to 158 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting B Type
MNPT Swivel
Hose Fitting A Material
Brass
Hose Tube Material
TPE
Hose Color
Orange
Hose Cover Material
TPE
Hose Fitting A Type
MNPT
Hose Reinforcement Material
Polyester Yarn
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
300 psi

Description

Air and Multipurpose Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 5 ft, Hose Color Orange, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Polyester Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.