Shop CONTINENTAL
See all product information
Create Account
Air and Multipurpose Hose Assembly
- Mfr # HZG03830-50-13
- Zoro # G4316779
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Max. Working Pressure @ 70 F
300 psi
For Media Type
Air, Water
Hose Reinforcement Material
Synthetic Yarn
Hose Cover Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZG03830-50-13
- Zoro #
- G4316779
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 300 psi
- For Media Type
- Air, Water
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Cover Material
- EPDM
- Hose Fitting B Type
- MNPT
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- MNPT
- Hose Tube Material
- EPDM
- Compatible Chemicals
- Water
- Hose Color
- Green
- Safety Factor
- 4:1
- Standards
- No Standards Met
- Hose Fitting A Material
- Brass
- Item
- Air and Multipurpose Hose Assembly
- Hose Fitting B Material
- Brass
Dimensions
- Hose Length
- 50 ft
- Fitting Size
- 1/4 in x 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting B Size
- 1/4 in
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.