Shop CONTINENTAL
See all product information
Create Account
Air and Multipurpose Hose Assembly
- Mfr # HZG03830-50-43
- Zoro # G4310670
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Size
1/4 in
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
EPDM
For Media Type
Air, Water
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZG03830-50-43
- Zoro #
- G4310670
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Tube Material
- EPDM
- For Media Type
- Air, Water
- Hose Configuration
- Coupled Assembly
- Item
- Air and Multipurpose Hose Assembly
- Standards
- No Standards Met
- Hose Fitting A Material
- Brass
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Color
- Green
- Hose Fitting A Type
- FNPSM
- Compatible Chemicals
- Water
- Hose Fitting B Type
- FNPSM
- Hose Reinforcement Material
- Synthetic Yarn
- Safety Factor
- 4:1
- Hose Fitting B Material
- Brass
- Hose Cover Material
- EPDM
Dimensions
- Hose Fitting A Size
- 1/4 in
- Hose Outside Dia.
- 3/4 in
- Fitting Size
- 1/4 in x 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Fitting B Size
- 1/4 in
- Hose Length
- 50 ft
Description
Air and Multipurpose Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.