Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 1/2"I.D., 5 ft.

  • Mfr # HZY05030-05-51-G

  • Zoro # G3899601


product price: $71.19
/ea

Key Features

Safety Factor
4:1
Fitting Size
1/2 in x 1/2 in
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZY05030-05-51-G
Zoro #
G3899601
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/2 in
Hose Length
5 ft
Hose Inside Dia.
1/2 in
Hose Fitting A Size
1/2 in
Hose Outside Dia.
7/8 in
Hose Fitting B Size
1/2 in

Details

Item
Air Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
300 psi
Fitting Material
Carbon Steel x Brass
Hose Fitting B Material
Brass
Hose Fittings
Carbon Steel 1/2 in M Quick Disconnect x Brass 1/2 in F Quick-Disconnect
Hose Strain Relief
No
Hose Tube Material
EPDM
Hose Color
Yellow
Hose Fitting A Type
M Quick Disconnect
Hose Fitting A Material
Carbon Steel
Hose Cover Material
EPDM
Hose Reinforcement Material
Fiber
Burst Pressure
1,200 psi
Fitting Type
M Quick Disconnect x F Quick-Disconnect
Hose Fitting B Type
F Quick Disconnect
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.