Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 1/4"I.D., 15 ft.

  • Mfr # HZB02520-15-41-G

  • Zoro # G3900889


product price: $26.59
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Hose Inside Dia.
1/4 in
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZB02520-15-41-G
Zoro #
G3900889
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Length
15 ft
Hose Inside Dia.
1/4 in
Hose Outside Dia.
1/2 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Air Hose
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 210 Degrees F
Fitting Material
Brass x Brass
Hose Fitting B Type
FNPSM
Max. Working Pressure @ 70 F
200 psi
Hose Fitting B Material
Brass
Burst Pressure
800 psi
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
FNPSM
Fitting Type
FNPSM x FNPSM
Hose Fitting A Material
Brass
Hose Cover Material
EPDM
Hose Fittings
Brass 1/4 in FNPSM x Brass 1/4 in FNPSM
Hose Strain Relief
No
Hose Tube Material
EPDM
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.