Zoro Homepage

Air Hose, 3/8" ID x 250 ft., Gray

  • Mfr # 21070030

  • Zoro # G6157162


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Max. Working Pressure @ 70 F
250 psi
Hose Color
Gray
Temp. Range
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21070030
Zoro #
G6157162
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Hose Outside Dia.
0.625 in
Bend Radius
3 3/4 in

Details

Item
Air Hose
Max. Working Pressure @ 70 F
250 psi
Hose Color
Gray
Temp. Range
-20 Degrees to 210 Degrees F
Hose Reinforcement Material
Fiber
Hose Tube Material
Nitrile
Burst Pressure
1,000 psi
Safety Factor
4:1
Hose Cover Material
Nitrile
Hose Configuration
Bulk Hose
Hose Strain Relief
No
For Media Type
Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
Not Recommended Chemicals

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.625 in, Hose Length 250 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Bend Radius 3 3/4 in, Hose Configuration Bulk Hose, Hose Strain Relief No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.