Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 3/8"I.D., 15 ft.

  • Mfr # HZY03830-15-13-G

  • Zoro # G3901981


product price: $38.69
/ea

Key Features

Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZY03830-15-13-G
Zoro #
G3901981
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
15 ft
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
Hose Outside Dia.
3/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Air Hose
Safety Factor
4:1
Temp. Range
-40 Degrees to 210 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Brass
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Type
MNPT
Fitting Material
Brass x Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Strain Relief
No
Fitting Type
MNPT x MNPT
Hose Fitting B Material
Brass
Hose Fitting B Type
MNPT
Hose Reinforcement Material
Fiber
Burst Pressure
1,200 psi
Hose Color
Yellow
Hose Tube Material
EPDM
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.