Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose, 3/8"I.D., 5 ft.

  • Mfr # HZR03825-05-53-G

  • Zoro # G3902779


product price: $31.99
/ea

Key Features

Temp. Range
-40 Degrees to 210 Degrees F
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
Safety Factor
4:1
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZR03825-05-53-G
Zoro #
G3902779
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Hose Outside Dia.
3/4 in

Details

Item
Air Hose
Temp. Range
-40 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Strain Relief
No
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Type
M Quick Disconnect
Hose Color
Red
Hose Reinforcement Material
Fiber
Hose Fittings
Carbon Steel 1/4 in M Quick Disconnect x Brass 1/4 in F Quick-Disconnect
Burst Pressure
1,000 psi
Fitting Material
Carbon Steel x Brass
Hose Tube Material
EPDM
Hose Fitting B Type
F Quick Disconnect
Hose Fitting A Material
Carbon Steel
Hose Cover Material
EPDM
Fitting Type
M Quick Disconnect x F Quick-Disconnect
For Media Type
Air, Lubricated Air, Water
Compatible Chemicals
Deionized Water, Fresh Water

Description

Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 5 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.