Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 10 ft Hose L
- Mfr # HZU07530-10-11
- Zoro # G4313778
product price:Â
$
56.65
/ea
Key Features
Hose Fitting A Material
Brass
Hose Fitting A Size
3/4 in
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Hose Fitting A Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HZU07530-10-11
- Zoro #
- G4313778
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Material
- Brass
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- MNPT
- Temp. Range
- 40 Degrees to 210 Degrees F
- Hose Tube Material
- EPDM
- Hose Reinforcement Material
- Synthetic Yarn
- Item
- Air Hose Assembly
- Max. Working Pressure @ 70 F
- 300 psi
- Safety Factor
- 4:01
- Standards
- No Standards Met
- Hose Fitting B Type
- MNPT
- For Media Type
- Air, Water
- Hose Cover Material
- EPDM
- Compatible Chemicals
- Water
- Hose Color
- Blue
- Hose Fitting B Material
- Brass
Dimensions
- Hose Fitting A Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 10 ft
- Hose Outside Dia.
- 1 1/8 in
- Hose Fitting B Size
- 3/4 in
Description
Air Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Blue, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range 40 Degrees to 210 Degrees F, Standards No Standards Met, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.