Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose Assembly, 10 ft Hose L

  • Mfr # PLG03830-10-MMS

  • Zoro # G016495279


product price: $40.15
/ea

Key Features

Hose Configuration
Coupled Assembly
Temp. Range
-10 Degrees to 158 Degrees F
Standards
ARPM Class B
Hose Inside Dia.
3/8 in
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG03830-10-MMS
Zoro #
G016495279
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
10 ft
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Hose Outside Dia.
5/8 in
Hose Fitting B Size
1/4 in

Details

Hose Configuration
Coupled Assembly
Temp. Range
-10 Degrees to 158 Degrees F
Item
Air Hose Assembly
Standards
ARPM Class B
Hose Reinforcement Material
Synthetic Yarn
Max. Working Pressure @ 70 F
300 psi
For Media Type
Air, Water
Hose Fitting B Type
MNPT Swivel
Hose Tube Material
PVC
Hose Cover Material
PVC
Compatible Chemicals
Water
Hose Color
Gray
Hose Fitting A Type
MNPT
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass

Description

Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 10 ft, Hose Color Gray, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Synthetic Yarn, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.