Air Hose Assembly, 10 ft Hose L
- Mfr # VRY03830-10-13
- Zoro # G316496068
product price:Â
$
33.39
/ea
Key Features
Fitting Size
1/4 in x 1/4 in
Hose Inside Dia.
3/8 in
Hose Configuration
Coupled Assembly
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRY03830-10-13
- Zoro #
- G316496068
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/4 in x 1/4 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 10 ft
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 3/4 in
- Hose Fitting A Size
- 1/4 in
Details
- Item
- Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Color
- Yellow
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Reinforcement Material
- Synthetic Yarn
- For Media Type
- Air
- Hose Fitting B Type
- MNPT
- Hose Cover Material
- Nitrile
- Hose Fitting A Type
- MNPT
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
- Hose Tube Material
- Nitrile
Description
Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.