Air Hose Assembly, 10 ft Hose L
- Mfr # VRY05030-10-51
- Zoro # G816495127
product price:Â
$
78.15
/ea
Key Features
Hose Inside Dia.
1/2 in
Standards
ARPM Class A
Temp. Range
-20 Degrees to 210 Degrees F
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRY05030-10-51
- Zoro #
- G816495127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 10 ft
- Hose Outside Dia.
- 7/8 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 1/2 in
Details
- Item
- Air Hose Assembly
- Standards
- ARPM Class A
- Temp. Range
- -20 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Color
- Yellow
- Hose Fitting A Type
- M Quick Disconnect
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Type
- F Quick Disconnect
- Max. Working Pressure @ 70 F
- 300 psi
- For Media Type
- Air
- Hose Cover Material
- Nitrile
- Hose Fitting A Material
- Carbon Steel
- Hose Tube Material
- Nitrile
Description
Air Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.