Shop CONTINENTAL
See all product information
Create Account
Air Hose Assembly, 100 ft Hose L
- Mfr # VRY02530-100-11
- Zoro # G116496213
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Standards
ARPM Class A
Hose Configuration
Coupled Assembly
Temp. Range
-20 Degrees to 210 Degrees F
Hose Inside Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRY02530-100-11
- Zoro #
- G116496213
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Hose Assembly
- Standards
- ARPM Class A
- Hose Configuration
- Coupled Assembly
- Temp. Range
- -20 Degrees to 210 Degrees F
- Safety Factor
- 4:1
- Hose Fitting B Material
- Brass
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Color
- Yellow
- Hose Fitting B Type
- MNPT
- Hose Fitting A Material
- Brass
- For Media Type
- Air
- Hose Cover Material
- Nitrile
- Hose Fitting A Type
- MNPT
- Hose Reinforcement Material
- Synthetic Yarn
- Hose Tube Material
- Nitrile
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 1/4 in
- Hose Fitting B Size
- 1/4 in
- Hose Outside Dia.
- 1/2 in
- Hose Fitting A Size
- 1/4 in
Description
Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, Hose Reinforcement Material Synthetic Yarn, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.